Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art LDPE Wash Bottles 116130250, 250ml, Red Cap, Narrow Mouth, 6/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Bel-Art LDPE Wash Bottles 116130250, 250ml, Red Cap, Narrow Mouth, 6/PK - Pkg Qty 6

Item #: WBB1115963

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.10 Save up to 8%
$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art LDPE Wash Bottles 116130250, 250ml, Red Cap, Narrow Mouth, 6/PK

Low-density polyethylene wash bottles offer different colors of polypropylene closures for quick, at-a-glance identification of contents.

Features:
  • Bulk quantities available by special order
Note: Sold in Case Qty. of 6 inner packs, each pack includes 6 bottles (total 36), priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER116130250
    • DESCRIPTIONNarrow Mouth Wash Bottle
    • COLORNatural
    • MATERIALLDPE
    • CAP COLORRed
    • CAP MATERIALPP
    • CLOSURE28mm
    • LABELNone
    • CAPACITY250ml
    • CAPACITY OZ.8
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!