Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art LDPE Wash Bottles 116466250, 500ml, Dichloromethane Label, Yellow Cap, Wide Mouth, 6/PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Bel-Art LDPE Wash Bottles 116466250, 500ml, Dichloromethane Label, Yellow Cap, Wide Mouth, 6/PK - Pkg Qty 2

Item #: WBB1115836

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.70 Save up to 10%
$47.95 each

Sold in packages of 2

Price: $95.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art LDPE Wash Bottles 116466250, 500ml, Dichloromethane Label, Yellow Cap, Wide Mouth, 6/PK

Bel-Art's Safety Labeled wash bottles include Department of Transportation (DOT) and National Fire Protection Association (NFPA) codes and symbols, Chemical Abstract Service (CAS) number, protective equipment symbols and target organ information, making your workplace a safer place.

Features:
  • Easy-to-read printed bottles
  • Wide mouth 53 mm (2") bottle for easy refilling
  • Translucent, LDPE solvent-resistant; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450 nm; Toluene is red LDPE bottle
  • Polypropylene closure with leakproof design
  • Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200
Note: Sold in Case Qty. of 2 inner packs, each pack includes 6 bottles (total 12), priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER116466250
    • DESCRIPTION2-Color Safety-Labeled Wash Bottle
    • COLORNatural
    • MATERIALLDPE
    • CAP COLORYellow
    • CAP MATERIALPP
    • CLOSURE53mm
    • LABELDichloromethane
    • CAPACITY500ml
    • CAPACITY OZ.16
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!