Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art LDPE Wash Bottles 117160007, 500ml, Ethyl Acetate Label, Green Cap, Wide Mouth, 4/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Bel-Art LDPE Wash Bottles 117160007, 500ml, Ethyl Acetate Label, Green Cap, Wide Mouth, 4/PK - Pkg Qty 6

Item #: WBB1115551

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $187.20 Save up to 7%
$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art LDPE Wash Bottles 117160007, 500ml, Ethyl Acetate Label, Green Cap, Wide Mouth, 4/PK

Right-to-Know Safety-Labeled Wash Bottles feature a wide mouth 53 mm (2") for easy refilling. Bottles are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment.

Features:
  • Leak-proof
  • Translucent LDPE bottles; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450 nm; Toluene is red LDPE bottle
  • Color-coded polypropylene closures aid in quick and easy identification
  • Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200
Note: Sold in Case Qty. of 6 inner packs, each pack includes 4 bottles (total 24), priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER117160007
    • DESCRIPTION4-Color Safety-Labeled Wash Bottle
    • COLORNatural
    • MATERIALLDPE
    • CAP COLORGreen
    • CAP MATERIALPP
    • CLOSURE53mm
    • LABELEthyl Acetate
    • CAPACITY500ml
    • CAPACITY OZ.16
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!