Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Wash Bottles Carrier 116400001, Polypropylene, Holds 250ml or 500ml Bottles, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Bel-Art Wash Bottles Carrier 116400001, Polypropylene, Holds 250ml or 500ml Bottles, 1/PK

Item #: WBB1115574

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($85.90)

List Price: $45.40 Save up to 5%
Price: $42.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Wash Bottles Carrier 116400001, Polypropylene, Holds 250ml or 500ml Bottles, 1/PK

Safely and conveniently transport up to 6 wash bottles in this sturdy, lightweight polypropylene carrier. 7.4cm (2.91") hole diameter.

Features:
  • Secure handle affords both comfort and control
  • Chemical resistant
  • Autoclavable at 121°C (250°F)
  • Holds 250ml (8oz) or 500ml (16oz) bottles
Note: Sold in Case Qty. of 1 unit. 2 Case for Manufacturer's Minimum Order.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER116400001
    • DESCRIPTIONWash Bottles Carrier
    • COLORBlue
    • MATERIALPP
    • LENGTH INCHES11-1/4
    • WIDTH INCHES7-5/8
    • HEIGHT INCHES8-7/8
    • PACKAGE QUANTITY1
    • PLACES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!