Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Write-On™ Bottles 106620500, HDPE, 500ml, Clear, Wide Mouth, 12/PK

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Bel-Art Write-On™ Bottles 106620500, HDPE, 500ml, Clear, Wide Mouth, 12/PK

Item #: WBB1116107

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($79.90)

List Price: $41.55 Save up to 4%
Price: $39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art Write-On™ Bottles 106620500, HDPE, 500ml, Clear, Wide Mouth, 12/PK

Molded of rugged high-density polyethylene in 500 (16 oz) size, this bottle are available as a wide mouth (53 mm).

Features:
  • Leakproof polypropylene caps
  • Screened labels include a name identification area and a large detail area for contents or safety information; defined space for date information
  • Ideal for storing and transporting liquids or dry material
Note: Sold in Case Qty. of 12 bottles, priced per full case. 2 Case for Manufacturer's Minimum Order.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER106620500
    • DESCRIPTIONWrite-On Bottle
    • COLORClear
    • MATERIALHDPE
    • CAP COLORClear
    • CAP MATERIALPP
    • CLOSURE53mm
    • CAPACITY500ml
    • CAPACITY OZ.16
    • TYPEPlastic Bottles
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!