Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Qorpak 238681 KIMAX® Graduated Cylinder "To Deliver", 50mL, Case of 6

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Qorpak 238681 KIMAX® Graduated Cylinder "To Deliver", 50mL, Case of 6

Item #: WBB2232548

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 689.00
Product Information
Customer Review
Product Q&A
Accessories
Qorpak 238681 KIMAX® Graduated Cylinder "To Deliver", 50mL, Case of 6

KIMAX® Graduated Cylinders "To Deliver" are permanently marked with an individual serial number. Supplied with a Certificate of Graduation Accuracy. Provided with a hexagonal base flat ground for stability. SAFE-GARD bumpers are supplied with sizes 25 through 1000 ml. The 10 mL size has an enlarged funnel-shaped top for ease of filling. Designed from ASTM Specification E1272, Style 1, Class A requirements.

50ml Class A Serialized & Certified Graduated with Single Metric Scale with Bumper, Graduation Interval (ml) 3 to 50, Tolerance ±0.25, Approx. Height (mm) 190, Case of 6.

Product Specifications

    • BRANDQorpak®
    • MANUFACTURERS PART NUMBER238681
    • DESCRIPTIONKIMAX® Graduated Cylinder "To Deliver"
    • COLORClear
    • MATERIALBorosilicate Glass
    • HEIGHT190mm
    • CAPACITY50ml
    • TYPEGraduated Cylinders
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!