Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Qorpak 238464 KIMAX® Volumetric Flasks with PE Stopper, 1000mL, Case of 6

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Qorpak 238464 KIMAX® Volumetric Flasks with PE Stopper, 1000mL, Case of 6

Item #: WBB2232448

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 415.95
Product Information
Customer Review
Product Q&A
Accessories
Qorpak 238464 KIMAX® Volumetric Flasks with PE Stopper, 1000mL, Case of 6

KIMAX® Volumetric Flasks with PE Stoppers have a graduation ring blasted on the neck and are calibrated to contain. The enlarged top of the stopper will protect the neck if the flask is tipped over. Supplied with a polyethylene stopper to fit in the ground neck. Marking spot on sizes 10 mL and larger. The 1 and 2 mL sizes are test tube shaped. All other sizes are of a conventional flask shape.

1,000ml Class A Volumetric Flask with PE Stopper No. 22, Tolerance ±0.30, Approx. Height (mm) 339, Case of 6.

Product Specifications

    • BRANDQorpak®
    • MANUFACTURERS PART NUMBER238464
    • DESCRIPTIONKIMAX® Volumetric Flask with PE Stopper
    • COLORClear
    • MATERIALBorosilicate Glass
    • HEIGHT339mm
    • CAPACITY1000ml
    • TYPEVolumetric Flasks
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!