Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Qorpak 238679 KIMAX® Wide Mouth Erlenmeyer Flasks, 500mL, Case of 36

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Qorpak 238679 KIMAX® Wide Mouth Erlenmeyer Flasks, 500mL, Case of 36

Item #: WBB2232478

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 292.95
Product Information
Customer Review
Product Q&A
Accessories
Qorpak 238679 KIMAX® Wide Mouth Erlenmeyer Flasks, 500mL, Case of 36

KIMAX® Wide Mouth Erlenmeyer Flasks are designed for ease in filling and have a heavy duty, tooled top for durability. These wide mouth Erlenmeyer flasks all have durable white ceramic enamel scales to indicate approximate volumes at various levels, useful in measuring and mixing solutions where a high degree of accuracy is not necessary. Constructed of sturdy borosilicate glass. Designed from ASTM Specification E1404, Type I, Class 2 requirements: general purpose graduated glass conical (Erlenmeyer) flasks with wide mouth and heavy duty beaded top.

500ml Wide Mouth Erlenmeyer Flask with Heavy-Duty Tooled Top Finish & Capacity Scale Stopper No. 10, Grad. Interval (ml) 100 to 500, Approx. O.D. x Height (mm) 97 x 172, Case of 36.

Product Specifications

    • BRANDQorpak®
    • MANUFACTURERS PART NUMBER238679
    • DESCRIPTIONKIMAX® Wide Mouth Erlenmeyer Flask
    • COLORClear
    • MATERIALBorosilicate Glass
    • DIAMETER97mm
    • HEIGHT172mm
    • SIZE97 x 172mm
    • CAPACITY500ml
    • TYPEErlenmeyer Flasks
    • PACKAGE QUANTITY36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!