Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECO Funnel® EF-8-Justrite-B2-SYS 8" ECO Funnel System, 2 Gal Safety Can & Secondary Container

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

ECO Funnel® EF-8-Justrite-B2-SYS 8" ECO Funnel System, 2 Gal Safety Can & Secondary Container

Item #: WBM1870126

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 503.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECO Funnel® EF-8-Justrite-B2-SYS 8" ECO Funnel System, 2 Gal Safety Can & Secondary Container

The 8 inch ECO Funnel for Justrite® Safety Cans features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8" ECO Funnel® is made of HDPE and has a 2000 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

Complete System Includes:
  • Funnel: 8" ECO Funnel For Justrite® Safety Cans with Red Lid
  • Container: Justrite® 2 Gallon Polyethylene Safety Can, Natural
  • Secondary Container: Secondary Liquid Waste Container For 2 Gallon Justrite® Gas Can
  • Dimensions: 18"L x 17"W x 20.5"H (Lid Closed), 18"L x 17"W x 29.5"H (Lid Open)

Product Specifications

    • BRANDEco Funnel®
    • MANUFACTURERS PART NUMBEREF-8-JUSTB2-SYS
    • DESCRIPTION8" ECO Funnel System
    • COLOR FINISHNatural
    • MATERIALHDPE
    • CAP COLORRed
    • CLOSUREScrew Cap
    • TYPEECO Funnel System
    • PACKAGE QUANTITY1 Set
    • CONTAINER2 Gallon Safety Can
    • FUNNEL8" ECO Funnel
    • SECONDARY CONTAINER15.5L Liquid Waste Container
    • STEM LENGTH11"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!