Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Qorpak 235311 Clear Borosilicate Glass Test Tubes, 12 x 75mm, 5mL, Case of 1000

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Qorpak 235311 Clear Borosilicate Glass Test Tubes, 12 x 75mm, 5mL, Case of 1000

Item #: WBB2232506

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Qorpak 235311 Clear Borosilicate Glass Test Tubes, 12 x 75mm, 5mL, Case of 1000

Bulk Test Tubes are neatly packaged in heavy duty boxes of 250 and are shrink wrapped to keep them particle free. The boxes are compact and designed to fit into most test tube dispensers. Ideal for tissue culture and blood banks. Tubes feature well-rounded bottoms and smooth fire-polished rims. Made from chemically inert borosilicate glass to reduce pH changes and contaminants that are potentially leached from tubes made from soda lime glass. Produced in an ISO 9001:2008 certified factory.

12 x 75mm (5ml) Clear Borosilicate Test Tubes, Bulk Case of 1,000.



Product Specifications

    • BRANDQorpak®
    • MANUFACTURERS PART NUMBER235311
    • DESCRIPTIONBorosilicate Glass Test Tube
    • COLORClear
    • MATERIALBorosilicate Glass
    • DIAMETER12mm
    • HEIGHT75mm
    • SIZE12 x 75mm
    • CAPACITY5ml
    • TYPEGlass Test Tubes
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!