Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Qorpak 238516 KIMAX® Disposable Rim Top Culture Tubes, 15 x 85mm, Case of 1000

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Qorpak 238516 KIMAX® Disposable Rim Top Culture Tubes, 15 x 85mm, Case of 1000

Item #: WBB2232460

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.35 Save up to 3%
Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
Qorpak 238516 KIMAX® Disposable Rim Top Culture Tubes, 15 x 85mm, Case of 1000

KIMAX® Disposable Borosilicate Glass Rim Top Culture Tubes composition assures the best all-around chemical durability of commercial glasses now available for laboratory ware. Complies with ASTM Specification E438, Type I, Class B glass requirements. KIMAX-51 has excellent chemical resistance against sodium leaching - a factor common in soda lime glass products. These are premium quality tubes with sturdy, uniform bottoms and consistent lengths. The 10 and 12 x 75 mm sizes are suitable for cell washing procedures. Tubes are packed in convenient trays for ease of use on bench tops and in drawers. The 6 x 50 mm size is often referred to as a "Durham tube". Trays are shrink wrapped in plastic film with tubes remaining in constant alignment for protection against in-transit breakage and contamination. Designed from ASTM Specification E890.

Product Specifications

    • BRANDQorpak®
    • MANUFACTURERS PART NUMBER73500-1585
    • DESCRIPTIONKIMAX® Disposable Rim Top Culture Tube
    • COLORClear
    • MATERIALBorosilicate Glass
    • DIAMETER15mm
    • HEIGHT85mm
    • SIZE15 x 85mm
    • TYPECulture Tubes
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!