Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art Centrifuge Tube Refrigerator Rack 189050050, Polypropylene, 12-3/4" x 7-7/8" x 5-7/8", 1/PK

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art Centrifuge Tube Refrigerator Rack 189050050, Polypropylene, 12-3/4" x 7-7/8" x 5-7/8", 1/PK

Item #: WBB1116098

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($127.90)

List Price: $67.90 Save up to 6%
Price: $63.95
Product Information
Customer Review
Product Q&A
Bel-Art Centrifuge Tube Refrigerator Rack 189050050, Polypropylene, 12-3/4" x 7-7/8" x 5-7/8", 1/PK

This all-polypropylene rack provides efficient and extended cooling of twenty-eight 50 ml centrifuge tubes in a chilled bath. An optional polypropylene cover is available to protect tubes during transport or storage while maintaining stackability.

Features:
  • Holds approximately 2 liters (67 ounces) of ice and water
  • Allows the tubes to rest on the bottom for maximum stability and exposure to the bath
  • Flat perimeter rim provides space for labeling tape
  • Stackable with identical racks when full or empty
  • Steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189050050
    • LENGTH INCHES12-3/4
    • WIDTH INCHES7-7/8
    • HEIGHT INCHES5-7/8
    • DESCRIPTIONCentrifuge Tube Refrigerator Rack
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • CAPACITY50ml Centrifuge Tubes
    • PACKAGE QUANTITY1
    • PLACES28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!