Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Holder Only

Bel-Art Conical Tube Holders 187950001, Polystyrene, Holds 50ml Tube, Grip Style, Blue, 5/PK

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art Conical Tube Holders 187950001, Polystyrene, Holds 50ml Tube, Grip Style, Blue, 5/PK

Item #: WBB1115988

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($95.85)

Price: $31.95
Product Information
Customer Review
Product Q&A
Bel-Art Conical Tube Holders 187950001, Polystyrene, Holds 50ml Tube, Grip Style, Blue, 5/PK

Securely hold a 50 ml conical centrifuge tube in these polystyrene tube holders.

Features:
  • Non-grip style (white) allows the tube to be lifted freely from holder as needed
  • Grip style (blue) stays with the tube when it is lifted from the bench top
  • Tubes can easily be removed from grip style holders by holding the base and pulling the tube out


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER187950001
    • DESCRIPTIONConical Tube Holder
    • CONSTRUCTIONPolystyrene
    • COLORBlue
    • CAPACITY50ml Conical Tube
    • PACKAGE QUANTITY5
    • PLACES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!