Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES RACK ONLY

Bel-Art Full-View Test Tube Support 189110000, PP, For 14-17mm Tubes, 50 Places, White, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Bel-Art Full-View Test Tube Support 189110000, PP, For 14-17mm Tubes, 50 Places, White, 1/PK

Item #: WBB1115560

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Full-View Test Tube Support 189110000, PP, For 14-17mm Tubes, 50 Places, White, 1/PK

This versatile polypropylene rack has pins for supporting or draining test tubes.

Features:
  • Stores test tubes upright, full or empty
  • Holds inverted test tubes over pins for draining
  • The rack with 66 pins, 5 x 10 rows (H18910- 0102), is excellent for drying and storing glass plates used with vertical electrophoresis apparatus
  • Steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189110000
    • LENGTH INCHES7-1/16
    • WIDTH INCHES3-15/16
    • HEIGHT INCHES2-5/8
    • DESCRIPTIONFull-View Test Tube Support
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY14-17mm Tubes
    • PACKAGE QUANTITY1
    • PLACES50
    • ROWS5 x 10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!