Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES RACK ONLY

Bel-Art Heavy Duty PP Test Tube Rack 188560000, For 13-16mm Tubes, 50 Places, Clear, 1/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Heavy Duty PP Test Tube Rack 188560000, For 13-16mm Tubes, 50 Places, Clear, 1/PK - Pkg Qty 6

Item #: WBB1115464

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $207.00 Save up to 7%
$31.95 each

Sold in packages of 6

Price: $191.70
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Heavy Duty PP Test Tube Rack 188560000, For 13-16mm Tubes, 50 Places, Clear, 1/PK

These heavy-duty 3 tier test tube racks have hand grips in the end plates for easy transport.

Features:
  • Stackable and compact
  • Base tier has rounded wells with drain holes
  • Top tier has lettered and numbered rows
  • Polypropylene; steam autoclavable at 121°C (250°F)
  • Dimensions: 21-5/16 L x 11 cm W (8-3/8 x 4-5/16")
  • Top Deck height: 2-1/4 (5-11/16 CM)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188560000
    • LENGTH INCHES8-3/8
    • WIDTH INCHES4-5/16
    • HEIGHT INCHES4-3/8
    • DESCRIPTIONHeavy Duty Test Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • CAPACITY13-16mm Tubes
    • PACKAGE QUANTITY1
    • PLACES50
    • ROWS5 x 10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!