Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Blue Colored Rack Only

Bel-Art Magic Touch™ Round Floating Tube Rack, For 15ml Tubes, 30 Places, Blue, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art Magic Touch™ Round Floating Tube Rack, For 15ml Tubes, 30 Places, Blue, 1/PK

Item #: WBB1115911

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($107.85)

List Price: $42.95 Save up to 16%
Price: $35.95
Product Information
Customer Review
Product Q&A
Bel-Art Magic Touch™ Round Floating Tube Rack, For 15ml Tubes, 30 Places, Blue, 1/PK

These circular floating racks fit neatly inside Magic Touch™ Ice Buckets and Ice Pans. Magic Touch™ are the lightest icewares on the market and have excellent insulating properties for keeping temperature sensitive samples in an optimal environment.

Features:
  • Tubes are easy to insert
  • Expanded polymer foam holds tubes secure; allows them to come out easily when needed
  • Float in water, dry ice alcohol slurries or liquid nitrogen
  • Temperature range: -196° to 100°C (-321° to 212°F)
  • Chemical resistant
  • Impervious to moisture and odors
  • Unbreakable under normal use conditions
  • Round racks fit in either the 2-1/2 or 4.0 liter Magic Touch™ Ice Buckets


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188480021
    • LENGTH INCHES8-5/8
    • WIDTH INCHES8-5/8
    • HEIGHT INCHES5/8
    • DIAMETER INCHES8-1/4
    • DESCRIPTIONMagic Touch™ Floating Tube Rack
    • CONSTRUCTIONPolymer Foam
    • COLORBlue
    • CAPACITY15ml Tubes
    • PACKAGE QUANTITY1
    • PLACES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!