Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES RACK ONLY

Bel-Art Polypropylene Micro Sample Test Tube Rack 188410000, For 1.5ml Tubes, 72 Places, White, 1/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Polypropylene Micro Sample Test Tube Rack 188410000, For 1.5ml Tubes, 72 Places, White, 1/PK - Pkg Qty 4

Item #: WBB1115460

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $161.00 Save up to 8%
$36.95 each

Sold in packages of 4

Price: $147.80
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Polypropylene Micro Sample Test Tube Rack 188410000, For 1.5ml Tubes, 72 Places, White, 1/PK

These polypropylene test tube racks stack to conserve space, even when filled with tubes. Hole diameter is 1/2" (13 MM).

Features:
  • Holds 72 micro sample tubes in 6 x 12 rows
  • Steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188410000
    • LENGTH INCHES8-3/8
    • WIDTH INCHES4-3/8
    • HEIGHT INCHES4-3/8
    • DESCRIPTIONMicro Sample Test Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY1.5ml Tubes
    • PACKAGE QUANTITY1
    • PLACES72
    • ROWS6 x 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!