Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Microcentrifuge Tube Ice Rack Cover 189050011, Polypropylene, Clear, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art Microcentrifuge Tube Ice Rack Cover 189050011, Polypropylene, Clear, 1/PK

Item #: WBB1116097

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($76.25)

List Price: $16.15 Save up to 6%
Price: $15.25
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Microcentrifuge Tube Ice Rack Cover 189050011, Polypropylene, Clear, 1/PK

This tray with rack insert can accommodate up to fifty 1-1/2 ml tubes (or other tubes with a diameter less than 12 mm) for large volume benchtop processing. To further protect tubes during transport or storage while also maintaining stackability, an optional polypropylene cover is available.

Features:
  • Deep tray holds more ice and water for extended use time
  • Includes flat perimeter rim for labeling tape
  • Can be safely stacked with identical racks when loaded or empty
  • Sturdy polypropylene provides long life and heavy usage
  • Steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189050011
    • DESCRIPTIONMicrocentrifuge Tube Ice Rack Cover
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • FOR USE WITHMicrocentrifuge Tube Ice Rack
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!