Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Yellow Colored Rack Only

Bel-Art Microcentrifuge Tube Rack 188450028, Polypropylene, 96 Places, Yellow, 5/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art Microcentrifuge Tube Rack 188450028, Polypropylene, 96 Places, Yellow, 5/PK - Pkg Qty 4

Item #: WBB1116123

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $294.20 Save up to 9%
$66.95 each

Sold in packages of 4

Price: $267.80
Product Information
Customer Review
Product Q&A
Bel-Art Microcentrifuge Tube Rack 188450028, Polypropylene, 96 Places, Yellow, 5/PK

Double-sided, compact polypropylene rack is perfect for use on the benchtop or in the freezer. One side accommodates 1/2 ml microcentrifuge tubes while the opposite side holds 1-1/2 ml to 2.0 ml microcentrifuge tubes. 96 wells on each side keep tubes upright in an 8 x 12 array.

Features:
  • Fourteen rack colors assist in sample organization and quick visual identification
  • Alphanumeric index permits easy tube identification
  • Matte side panel accepts tape or direct labeling
  • Molded in handles provide a secure grip for transport
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)
  • Overall dimensions: 21-5/16 x 11-7/16 x 2-11/16 cm H (8-3/8 x 4-1/2 x 1-1/16")
  • Optional cover, Scienceware® catalog no. F18845-0100, protects samples and is translucent for easy viewing


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188450028
    • LENGTH INCHES8-3/8
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES1-1/16
    • DESCRIPTIONMicrocentrifuge Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORYellow
    • CAPACITY0.5ml Tubes or 1.5-2.0ml Tubes
    • PACKAGE QUANTITY5
    • PLACES96
    • ROWS8 x 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!