Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Cover Only

Bel-Art Microcentrifuge Tube Rack Cover 188450100, Polypropylene, Translucent, 5/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art Microcentrifuge Tube Rack Cover 188450100, Polypropylene, Translucent, 5/PK - Pkg Qty 4

Item #: WBB1116174

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.80 Save up to 9%
$16.50 each

Sold in packages of 4

Price: $66.00
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Microcentrifuge Tube Rack Cover 188450100, Polypropylene, Translucent, 5/PK

Optional cover, Scienceware® catalog no. 188450100, protects samples and is translucent for easy viewing

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188450100
    • DESCRIPTIONMicrocentrifuge Tube Rack Cover
    • CONSTRUCTIONPolypropylene
    • COLORTranslucent
    • FOR USE WITHMicrocentrifuge Tube Rack
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!