Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art Polypropylene Miniature Vial Caddy 189110150, 150 Places, 12-3/4"L x 8-3/4"W x 1-7/8"H, 1/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Polypropylene Miniature Vial Caddy 189110150, 150 Places, 12-3/4"L x 8-3/4"W x 1-7/8"H, 1/PK - Pkg Qty 12

Item #: WBB1115620

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$60.95 each

Sold in packages of 12

Price: $731.40
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Polypropylene Miniature Vial Caddy 189110150, 150 Places, 12-3/4"L x 8-3/4"W x 1-7/8"H, 1/PK

Easy-to-use caddy provides compact, organized storage and transport for 5-8 ml miniature vials.

Features:
  • 150 places (166 pins)
  • Side cut-outs for easy grip and carry
  • Heat and chemical resistant
  • High density polypropylene; autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189110150
    • LENGTH INCHES12-3/4
    • WIDTH INCHES8-3/4
    • HEIGHT INCHES1-7/8
    • DESCRIPTIONMiniature Vial Caddy
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY5-8ml Miniature Vials
    • PACKAGE QUANTITY1
    • PLACES150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!