Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art No-Wire™ Test Tube Half Rack 187480025, For 20-25mm Tubes, 12 Places, White, 1/PK - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art No-Wire™ Test Tube Half Rack 187480025, For 20-25mm Tubes, 12 Places, White, 1/PK - Pkg Qty 8

Item #: WBB1115771

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $174.00 Save up to 9%
$19.75 each

Sold in packages of 8

Price: $158.00
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art No-Wire™ Test Tube Half Rack 187480025, For 20-25mm Tubes, 12 Places, White, 1/PK

Compact size polypropylene racks save space in water baths, laminar flow hoods and fume hoods.

Features:
  • Steam autoclavable at 121°C (250°F)
  • Dimensions: 12-13/16 x 10-1/2 x 7-3/16 cm H (5-1/8 x 4-1/8 x 2-13/16")


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER187480025
    • LENGTH INCHES5-1/16
    • WIDTH INCHES4-1/4
    • HEIGHT INCHES2-13/16
    • DESCRIPTIONNo-Wire™ Test Tube Half Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY20-25mm Tubes
    • PACKAGE QUANTITY1
    • PLACES12
    • ROWS3 x 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!