Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Inlcudes Rack Only

Bel-Art No-Wire™ Microcentrifuge Tube Rack 188380015, For 1.5ml Tubes, 42 Places, White, 1/PK - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art No-Wire™ Microcentrifuge Tube Rack 188380015, For 1.5ml Tubes, 42 Places, White, 1/PK - Pkg Qty 8

Item #: WBB1116055

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $208.40 Save up to 10%
$23.50 each

Sold in packages of 8

Price: $188.00
Product Information
Customer Review
Product Q&A
Bel-Art No-Wire™ Microcentrifuge Tube Rack 188380015, For 1.5ml Tubes, 42 Places, White, 1/PK

These white polypropylene racks are available in 2 popular grid sizes.

Features:
  • Open sides make them adaptable for use in a tray of crushed ice
  • Dimensions: 12-13/16 x 10-1/2 x 4-5/16 cm H (5-1/4 x 4-1/8 x 1-3/4")
  • Steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188380015
    • LENGTH INCHES5-1/4
    • WIDTH INCHES4-1/8
    • HEIGHT INCHES1-3/4
    • DESCRIPTIONNo-Wire™ Microcentrifuge Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY1.5ml Tubes
    • PACKAGE QUANTITY1
    • PLACES42
    • ROWS6 x 7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!