Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art PCR Tube Racks 189020006, PP, For 0.2ml Tubes, 96 Places, Fluorescent Orange, 5/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art PCR Tube Racks 189020006, PP, For 0.2ml Tubes, 96 Places, Fluorescent Orange, 5/PK - Pkg Qty 4

Item #: WBB1115755

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.00 Save up to 9%
$67.95 each

Sold in packages of 4

Price: $271.80
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art PCR Tube Racks 189020006, PP, For 0.2ml Tubes, 96 Places, Fluorescent Orange, 5/PK

Designed for preparing and storing 3/16 ml thin-walled PCR tubes and strip tubes before or after PCR sample processing applications. Compact polypropylene rack has 96 wells that keep tubes securely upright in an 8 x 12 array. Rack has an alphanumeric grid to assist in easy sample identification.

Features:
  • Includes translucent polypropylene cover to protect samples and allows viewing without removal
  • Steam autoclavable at 121°C (250°F)
  • Overall dimensions: 12-11/16 x 8-7/8 x 3-7/16 cm H (5 x 3-1/2 x 1-3/8")


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189020006
    • LENGTH INCHES5
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES1-3/8
    • DESCRIPTIONPCR Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORFluorescent Orange
    • CAPACITY0.2ml Thin-Walled PCR Tubes
    • PACKAGE QUANTITY5
    • PLACES96
    • ROWS8 x 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!