Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art Petri Dish Rack 189910060, Polypropylene, 6 Columns, Holds (54) 60mm Dishes, White, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Bel-Art Petri Dish Rack 189910060, Polypropylene, 6 Columns, Holds (54) 60mm Dishes, White, 1/PK

Item #: WBB1115466

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($123.90)

List Price: $64.65 Save up to 4%
Price: $61.95
Product Information
Customer Review
Product Q&A
Bel-Art Petri Dish Rack 189910060, Polypropylene, 6 Columns, Holds (54) 60mm Dishes, White, 1/PK

This rack is useful for safe transport and incubation of 60 mm Petri dishes and helps to streamline benchtop sample processing. Rack base is epoxy coated steel, and all other parts are made of white polypropylene. Racks are shipped flat and easily assemble in minutes.

Features:
  • Six columns hold up to fifty-four Petri dishes with lids
  • 10-1/2 x 6-3/4" base area preserves benchtop space
  • Large center divider has space for labeling; includes a carrying handle that does not interfere with samples
  • Up to four racks can be stacked together and interlocked to prevent accidental knock over
  • Finger access slots in the base allow a stack of dishes to be safely removed from the rack with a secure grip
  • Steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189910060
    • LENGTH INCHES10-1/2
    • WIDTH INCHES6-3/4
    • HEIGHT INCHES6-3/4
    • DESCRIPTIONPetri Dish Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY60mm Petri Dishes
    • PACKAGE QUANTITY1
    • PLACES54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!