Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES STAND ONLY

Bel-Art Pipettor Stand 189610060, Plastic, 6 Places, 12"L x 5"W x 9-1/2"H, Clear, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Bel-Art Pipettor Stand 189610060, Plastic, 6 Places, 12"L x 5"W x 9-1/2"H, Clear, 1/PK

Item #: WBB1115915

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.30 Save up to 5%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Bel-Art Pipettor Stand 189610060, Plastic, 6 Places, 12"L x 5"W x 9-1/2"H, Clear, 1/PK

Keep up to 6 pipettors at hand with this clear acrylic holder.

Features:
  • Cutouts on two shelves hold and support the most popular pipettor models


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189610060
    • LENGTH INCHES12
    • WIDTH INCHES5
    • HEIGHT INCHES9-1/2
    • DESCRIPTIONPlastic Pipettor Stand
    • CONSTRUCTIONAcrylic
    • COLORClear
    • CAPACITY6 Pipettors
    • PACKAGE QUANTITY1
    • PLACES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!