Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Holder Only

Bel-Art Utility Tray 189540500, For PiRack® Pipettor Holder System, Clear, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Bel-Art Utility Tray 189540500, For PiRack® Pipettor Holder System, Clear, 1/PK

Item #: WBB1115828

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($85.50)

List Price: $14.75 Save up to 3%
Price: $14.25
Product Information
Customer Review
Product Q&A
Bel-Art Utility Tray 189540500, For PiRack® Pipettor Holder System, Clear, 1/PK

This polypropylene system is strong enough to support the weight of even the heaviest pipettor. Hold a single pipette with one clamp or add a triple clamp or extenders to increase the number of holders at a work location.

Features:
  • Utility tray mounts between two clamps; ideal for storing pipetting supplies or other small items
  • Perfectly sized for No Wire™ Half Racks that hold tubes, vials, mini tubes and cuvettes (series 18748)
  • Attach to any shelf or benchtop edge up to 2.54 cm (1") thick using the large locking thumbscrew clamp
  • Supports many standard brands of pipettors
  • All components are chemical resistant and autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189540500
    • DESCRIPTIONPiRack® Pipettor Holder - Utility Tray
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • CAPACITYPipetting Supplies or Other Small Items
    • FOR USE WITHMany Standard Brands of Pipettors
    • PACKAGE QUANTITY1
    • PLACES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!