Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art Poxygrid® Petri Dish Carrying Rack, 1 Column, Holds (15) 100mm Dishes, Blue, 1/PK
See all 19 items in product family

Bel-Art Poxygrid® Petri Dish Carrying Rack, 1 Column, Holds (15) 100mm Dishes, Blue, 1/PK

Item #: WBB1115382

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($75.90)

Price: $37.95
Product Information
Customer Review
Product Q&A
Bel-Art Poxygrid® Petri Dish Carrying Rack, 1 Column, Holds (15) 100mm Dishes, Blue, 1/PK

These epoxy coated steel wire racks hold 100 mm x 20 mm plastic Petri dishes and are easily loaded and emptied from the top.

Features:
  • Wide front openings permit easy access but prevent dishes from sliding out
  • Not suitable for glass Petri dishes
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189780000
    • LENGTH INCHES4-1/4
    • WIDTH INCHES4-1/4
    • HEIGHT INCHES14
    • DESCRIPTIONPoxygrid® Petri Dish Carrying Rack
    • CONSTRUCTIONEpoxy-Coated Steel Wire
    • COLORBlue
    • CAPACITY100mm Petri Dishes
    • PACKAGE QUANTITY1
    • COLUMNS1
    • PLACES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!