Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art Poxygrid® Petri Dish Dispensing Rack, 3 Columns, Holds (33) 100mm Dishes, Blue, 1/PK
See all 19 items in product family

Bel-Art Poxygrid® Petri Dish Dispensing Rack, 3 Columns, Holds (33) 100mm Dishes, Blue, 1/PK

Item #: WBB1115398

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.45 Save up to 5%
Price: $ 96.95
Product Information
Customer Review
Product Q&A
Bel-Art Poxygrid® Petri Dish Dispensing Rack, 3 Columns, Holds (33) 100mm Dishes, Blue, 1/PK

Poxygrid® 100 mm Petri Dish Dispensing Racks hold 11 or 33 plastic Petri dishes (100 mm x 20 mm).

Features:
  • Petri dishes are easily dispensed one at a time from the bottom of the stack; dishes are loaded at top of rack
  • Rack tilts toward the rear for convenient presentation of dishes
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)
  • Not suitable for glass dishes


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189790001
    • LENGTH INCHES5-3/4
    • WIDTH INCHES12-3/4
    • HEIGHT INCHES11
    • DESCRIPTIONPoxygrid® Petri Dish Dispensing Rack
    • CONSTRUCTIONEpoxy-Coated Steel Wire
    • COLORBlue
    • CAPACITY100mm Petri Dishes
    • PACKAGE QUANTITY1
    • COLUMNS3
    • PLACES33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!