Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art PrepSafe™ Mini Floating MCT Rack with Vortexing Attachment, 12 Places, Fuchsia, 1/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art PrepSafe™ Mini Floating MCT Rack with Vortexing Attachment, 12 Places, Fuchsia, 1/PK - Pkg Qty 10

Item #: WBB1115902

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $191.50 Save up to 9%
$17.50 each

Sold in packages of 10

Price: $175.00
Product Information
Customer Review
Product Q&A
Bel-Art PrepSafe™ Mini Floating MCT Rack with Vortexing Attachment, 12 Places, Fuchsia, 1/PK

Unique tabs protect your samples from loss and contamination. Place tubes in slots and slide under the tabs to keep tubes in place and caps closed when under pressure, floating or submerged. For use in water baths, ice or on the benchtop.

Features:
  • Immobilizing tabs prevent tube tops from popping open during boiling
  • Holds up to twelve 1-1/2 ml or 2.0 ml microcentrifuge tubes in numbered locations
  • Raised handle for easy lifting; stable feet keep the rack upright on the bench
  • 95 mm (3-3/4") outer diameter fits most 1000 ml beakers
  • Optional vortexing attachment; allows samples to be vortexed simultaneously
  • Polypropylene; steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER187420126
    • LENGTH INCHES3-3/4
    • WIDTH INCHES3-3/4
    • DIAMETER MM95MM
    • DESCRIPTIONPrepSafe™ Mini Floating MCT Rack with Vortexing Attachment
    • CONSTRUCTIONPolypropylene
    • COLORFuchsia
    • CAPACITY1.5ml or 2.0ml Tubes
    • FOR USE WITH1000ml Beaker
    • PACKAGE QUANTITY1
    • PLACES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!