Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES RACK ONLY

Bel-Art Radioimmunoassay Tube Rack 188700000, Polypropylene, For 10-13mm Tubes, 216 Places, 1/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Radioimmunoassay Tube Rack 188700000, Polypropylene, For 10-13mm Tubes, 216 Places, 1/PK - Pkg Qty 6

Item #: WBB1115495

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $579.60 Save up to 9%
$87.95 each

Sold in packages of 6

Price: $527.70
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Radioimmunoassay Tube Rack 188700000, Polypropylene, For 10-13mm Tubes, 216 Places, 1/PK

These polypropylene racks provide a practical method of pipetting and storing a large number of samples.

Features:
  • Easy tracking of last tube filled by using alternate rows and rotating the tubes
  • Useful in clinical labs for storage of samples
  • Steam autoclavable at 121°C (250°F)
  • Top deck height is 2-1/4" (57 MM)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188700000
    • LENGTH INCHES13-1/2
    • WIDTH INCHES9-1/16
    • HEIGHT INCHES3
    • DESCRIPTIONRadioimmunoassay Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY10-13mm Tubes
    • PACKAGE QUANTITY1
    • PLACES216

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!