Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art PP Round Microcentrifuge Floating Racks 188756401, For 1.5ml Tubes, 8 Places, 4/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art PP Round Microcentrifuge Floating Racks 188756401, For 1.5ml Tubes, 8 Places, 4/PK - Pkg Qty 4

Item #: WBB1116064

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.20 Save up to 5%
$30.95 each

Sold in packages of 4

Price: $123.80
Product Information
Customer Review
Product Q&A
Bel-Art PP Round Microcentrifuge Floating Racks 188756401, For 1.5ml Tubes, 8 Places, 4/PK

Molded of steam autoclavable polypropylene, these racks fit 400 ml or 1000 ml beakers. Choose from 8 place racks with 10-13/16 mm holes for 1-1/2 ml microtubes. 7/16" Hole Diameter.

Features:
  • Tubes remain completely immersed in a beaker while tops rest above the rack
  • Unload by lightly pressing down against the bench until the legs touch, releasing the tubes
  • Racks are 6-7/16 mm (1/4") thick with 19 mm (3/4") long legs and a center handle
  • O.D. 2-5/8" (6-5/8 CM)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188756401
    • LENGTH INCHES2-5/8
    • WIDTH INCHES2-5/8
    • DESCRIPTIONRound Microcentrifuge Floating Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY1.5ml Tubes
    • FOR USE WITH400ml Beaker
    • PACKAGE QUANTITY4
    • PLACES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!