Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES RACK ONLY

Bel-Art No-Wire™ Round Rack 187410020, Polypropylene, For 16-20mm Tubes, 24 Places, White, 1/PK - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art No-Wire™ Round Rack 187410020, Polypropylene, For 16-20mm Tubes, 24 Places, White, 1/PK - Pkg Qty 8

Item #: WBB1115993

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 10%
$20.25 each

Sold in packages of 8

Price: $162.00
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art No-Wire™ Round Rack 187410020, Polypropylene, For 16-20mm Tubes, 24 Places, White, 1/PK

These No-Wire™ racks fit neatly into round containers such as ice buckets and beakers, as well as desiccators.

Features:
  • Special blend of autoclavable polypropylene is heavier than water so rack remains stable at the bottom of water baths or ice baths
  • All racks have a base and two tiers of grids with numbered and lettered rows for identification
  • Base has four feet which fit into the top of identical racks for easy stacking
  • Small rack features a removable, snap-on loop handle for easy retrieval
  • Steam autoclavable at 121°C (250°F)
  • Racks are shipped flat and can be easily assembled


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER187410020
    • LENGTH INCHES5-3/4
    • WIDTH INCHES5-3/4
    • HEIGHT INCHES2-3/4
    • DESCRIPTIONNo-Wire™ Round Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY16-20mm Tubes
    • PACKAGE QUANTITY1
    • PLACES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!