Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Serum Vial Rack 185130072, Polypropylene, For 10-13mm Tubes, 72 Places, White, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Serum Vial Rack 185130072, Polypropylene, For 10-13mm Tubes, 72 Places, White, 1/PK

Item #: WBB1115546

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($95.85)

List Price: $33.05 Save up to 3%
Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Serum Vial Rack 185130072, Polypropylene, For 10-13mm Tubes, 72 Places, White, 1/PK

Just the right size for serum vials (10-13 mm diameter), RIA vials and T3/T4 reaction vials (13-16 and 16-20 mm diameter).

Features:
  • Long-lasting and corrosion-resistant
  • Fit most water baths for elevated temperature incubations
  • End plates handles
  • Top shelf height: 41 mm (1-5/8")
  • Polypropylene; steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER185130072
    • LENGTH INCHES9-3/8
    • WIDTH INCHES4-3/8
    • HEIGHT INCHES3-1/2
    • DESCRIPTIONSerum Vial Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY10-13mm Serum Vials
    • PACKAGE QUANTITY1
    • PLACES72
    • ROWS6 x 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!