Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES RACK ONLY

Bel-Art Stack Rack™ PP Test Tube Rack 188601316, For 13-16mm Tubes, 40 Places, White, 1/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Stack Rack™ PP Test Tube Rack 188601316, For 13-16mm Tubes, 40 Places, White, 1/PK - Pkg Qty 4

Item #: WBB1115685

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.20 Save up to 9%
$41.95 each

Sold in packages of 4

Price: $167.80
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Stack Rack™ PP Test Tube Rack 188601316, For 13-16mm Tubes, 40 Places, White, 1/PK

These sturdy, rigid racks feature interlocking end plates with handles for secure stacking when loaded with tubes up to 10 cm (4") long. Rows are numbered and lettered for easy tube identification. All racks are steam autoclavable at 121°C (250°F).

Features:
  • Polypropylene racks have white surfaces that make color comparisons easy; sturdy and chemical resistant; will not shatter or stain; top shelf height 7 cm (2-3/4")
  • Polycarbonate racks have crystal-clear decks and are perfect for submersing in water baths; top shelf is 7-5/16 cm (2-7/8") high


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188601316
    • LENGTH INCHES10-5/8
    • WIDTH INCHES4-7/16
    • HEIGHT INCHES5-1/4
    • DESCRIPTIONStack Rack™ Test Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY13-16mm Tubes
    • PACKAGE QUANTITY1
    • PLACES40
    • ROWS4 x 10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!