Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Switch-Grid™ Replacement Grids, For 10-13mm Tubes, 42 Places, Orange, 4/PK

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Switch-Grid™ Replacement Grids, For 10-13mm Tubes, 42 Places, Orange, 4/PK

Item #: WBB1115769

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($74.20)

List Price: $5.55 Save up to 5%
Price: $5.30
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Switch-Grid™ Replacement Grids, For 10-13mm Tubes, 42 Places, Orange, 4/PK

This innovative, split-frame rack holds up to two different size tubes in the same rack and allows users to quickly switch grids to hold other sizes as needed. Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased separately.

Features:
  • 10 mm to 30 mm diameter test tubes fit in 5 colored coded grid inserts
  • Three tier rack holds tubes securely in place
  • Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
  • Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
  • More compact and less expensive than purchasing multiple racks
  • Rack frame overall dimensions: 31-13/16 L x 11-1/8 W x 6-11/16 cm H (12-1/2 x 4-3/8 x 2-5/8")


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER187451300
    • LENGTH INCHES5
    • WIDTH INCHES4
    • HEIGHT INCHES7/8
    • DESCRIPTIONSwitch-Grid™ Replacement Grids
    • CONSTRUCTIONPolyoxymethylene
    • COLOROrange
    • CAPACITY10-13mm Tubes
    • FOR USE WITHSwitch-Grid™ Test Tube Racks
    • PACKAGE QUANTITY4
    • PLACES42
    • ROWS7 x 6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!