Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art Test Tube Rack 189230000, Polyethylene, For 18-20mm Tubes, 12 Places, White, 1/PK - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Test Tube Rack 189230000, Polyethylene, For 18-20mm Tubes, 12 Places, White, 1/PK - Pkg Qty 36

Item #: WBB1115688

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 36

Price: $970.20
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Test Tube Rack 189230000, Polyethylene, For 18-20mm Tubes, 12 Places, White, 1/PK

These polyethylene racks come in two sizes and accommodate tubes, vials, serological tubes and reagent containers.

Features:
  • One rack has 12 wells with 20-5/8 mm diameter (13/16") holes for 18 to 20 mm tubes and 5 drying pins


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189230000
    • LENGTH INCHES8
    • WIDTH INCHES4
    • HEIGHT INCHES2-1/4
    • DESCRIPTIONTest Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY18-20mm Tubes
    • PACKAGE QUANTITY1
    • PLACES12
    • ROWS2 x 6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!