Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES RACK ONLY

Bel-Art Tissue Culture Flask Rack 189700002, Polypropylene, For 260ml Flasks, 5 Places, White, 1/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bel-Art Tissue Culture Flask Rack 189700002, Polypropylene, For 260ml Flasks, 5 Places, White, 1/PK - Pkg Qty 4

Item #: WBB1115550

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.00 Save up to 9%
$49.95 each

Sold in packages of 4

Price: $199.80
Product Information
Customer Review
Product Q&A
Bel-Art Tissue Culture Flask Rack 189700002, Polypropylene, For 260ml Flasks, 5 Places, White, 1/PK

These polypropylene racks holds 75 cm (250 - 260 ml) or similar sized tissue culture flasks in a vertical position. Flasks can be easily organized to improve processing and to avoid errors in collecting used media, media change, washing of cell monolayer, trypsinization and seeding of cells.

Features:
  • Rectangular holes in the top and center plates stabilize the flasks preventing tipping
  • Grips on each end make rack handling easy and allow for safe transport of flasks to the incubator
  • Steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189700002
    • LENGTH INCHES11-3/4
    • WIDTH INCHES4-7/8
    • HEIGHT INCHES5
    • DESCRIPTIONTissue Culture Flask Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY260ml Flasks
    • PACKAGE QUANTITY1
    • PLACES5
    • ROWS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!