Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES RACK ONLY

Bel-Art Vial, Bottle & Tube Rack 189210000, Polypropylene, 12 Places, 10-1/2"L x 4"W x 2-1/8"H, 1/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Vial, Bottle & Tube Rack 189210000, Polypropylene, 12 Places, 10-1/2"L x 4"W x 2-1/8"H, 1/PK - Pkg Qty 12

Item #: WBB1115687

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$30.95 each

Sold in packages of 12

Price: $371.40
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Vial, Bottle & Tube Rack 189210000, Polypropylene, 12 Places, 10-1/2"L x 4"W x 2-1/8"H, 1/PK

Compact, sturdy vial, bottle and tube rack holds dropping bottles, vials, scintillation vials and other containers.

Features:
  • 12-well rack has 4 wells with open fronts for complete viewing of contents
  • 33 mm diameter wells hold containers from 28-32 mm
  • Stable, heavy duty polypropylene construction
  • Heat and chemical resistant; autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189210000
    • LENGTH INCHES10-1/2
    • WIDTH INCHES4
    • HEIGHT INCHES2-1/8
    • DESCRIPTIONVial, Bottle & Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY28-32mm Tubes
    • PACKAGE QUANTITY1
    • PLACES12
    • ROWS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!