Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art Water Bath Rack 188670001, Polypropylene, For 27-30mm Tubes, 15 Places, White, 1/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bel-Art Water Bath Rack 188670001, Polypropylene, For 27-30mm Tubes, 15 Places, White, 1/PK - Pkg Qty 6

Item #: WBB1115511

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $280.80 Save up to 8%
$42.95 each

Sold in packages of 6

Price: $257.70
Product Information
Customer Review
Product Q&A
Bel-Art Water Bath Rack 188670001, Polypropylene, For 27-30mm Tubes, 15 Places, White, 1/PK

Molded of a special blend of polypropylene that is heavier than water, these racks sink to the bottom of the bath and will not tip over.

Features:
  • All racks are 21-5/16 L x 11 cm W (8-3/8 x 4-5/16")
  • Steam autoclavable at 121°C (250°F)
  • Top deck height is 2-3/4" (7 cm)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188670001
    • LENGTH INCHES8-3/8
    • WIDTH INCHES4-5/16
    • HEIGHT INCHES5
    • DESCRIPTIONWater Bath Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY25-30mm Tubes
    • PACKAGE QUANTITY1
    • ROWS3 x 5
    • PLACES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!