Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Cell (Cuvette) Spinbar Magnetic Stirring Bar 371500000, 5/16"H x 3/8" Dia., White, 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Cell (Cuvette) Spinbar Magnetic Stirring Bar 371500000, 5/16"H x 3/8" Dia., White, 1/PK - Pkg Qty 50

Item #: WBB1115734

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $957.50 Save up to 9%
$17.50 each

Sold in packages of 50

Price: $875.00
Product Information
Customer Review
Product Q&A
Bel-Art Cell (Cuvette) Spinbar Magnetic Stirring Bar 371500000, 5/16"H x 3/8" Dia., White, 1/PK

This magnetic stirring bar fits into the standard 10 mm light path cuvette and provides rapid vertical and horizontal mixing with a minimum of vortexing when placed on a magnetic stirring machine. Centrifugal pumping action, generated by the cross channels in the upper face, mixes without aeration. Photometric measurements can proceed uninterrupted while reagents are added. This one-piece molded unit will not scratch cuvettes. May also be used in test tubes. PTFE encapsulated and autoclave safe.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371500000
    • LENGTH INCHES5/16
    • DIAMETER MM9
    • DIAMETER INCHES5/16
    • DESCRIPTIONCell Spinbar® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY50
    • SHAPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed