Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Polygon Spinbar Magnetic Stirring Bar, No Pivot Ring, 6-1/4"L x 1-1/16" Dia., White, 1/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Polygon Spinbar Magnetic Stirring Bar, No Pivot Ring, 6-1/4"L x 1-1/16" Dia., White, 1/PK - Pkg Qty 10

Item #: WBB1115589

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,517.50 Save up to 9%
$137.95 each

Sold in packages of 10

Price: $1,379.50
Product Information
Customer Review
Product Q&A
Bel-Art Polygon Spinbar Magnetic Stirring Bar, No Pivot Ring, 6-1/4"L x 1-1/16" Dia., White, 1/PK

Heavy duty bars for use in stirring large volumes of fluid in vessels on large magnetic stirring machines such as the Cool Stir Large Volume Stirrer, H37028-0001 or other large machines. Will fit into vessels with a minimum neck diameter of 32 mm. Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars. PTFE encapsulated and autoclave safe.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371180006
    • LENGTH INCHES6-1/4
    • DIAMETER MM27
    • DIAMETER INCHES1-1/16
    • DESCRIPTIONGiant Spinbar® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY10
    • SHAPEPolygon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed