Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Polygon Spinbar Magnetic Stirring Bar, With Pivot Ring, 6"L x 3/4" Dia., White, 1/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Polygon Spinbar Magnetic Stirring Bar, With Pivot Ring, 6"L x 3/4" Dia., White, 1/PK - Pkg Qty 10

Item #: WBB1115588

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,513.00 Save up to 11%
$134.95 each

Sold in packages of 10

Price: $1,349.50
Product Information
Customer Review
Product Q&A
Bel-Art Polygon Spinbar Magnetic Stirring Bar, With Pivot Ring, 6"L x 3/4" Dia., White, 1/PK

Designed for stirring large volumes in vessels such as drums and tanks. A molded pivot ring minimizes the contact area between the bar and the vessel, thus reducing friction and chattering. Marring of plastic containers is also diminished. Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars. Ideal for use with Cool Stir® Large Volume Stirrer, H37028-0001, which is capable of stirring volumes up to 190 L (50 gallons). PTFE encapsulated and autoclave safe.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371220006
    • LENGTH INCHES6
    • DIAMETER MM19
    • DIAMETER INCHES3/4
    • DESCRIPTIONGiant Spinbar® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY10
    • SHAPEPolygon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed