Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Blue

Bel-Art Octagon Spinbar® Magnetic Stirring Bar 371090005, 5/8"L x 5/16" Dia., Yellow, 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Octagon Spinbar® Magnetic Stirring Bar 371090005, 5/8"L x 5/16" Dia., Yellow, 1/PK - Pkg Qty 50

Item #: WBB1115877

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $307.50 Save up to 11%
$5.50 each

Sold in packages of 50

Price: $275.00
Product Information
Customer Review
Product Q&A
Bel-Art Octagon Spinbar® Magnetic Stirring Bar 371090005, 5/8"L x 5/16" Dia., Yellow, 1/PK

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape. Their interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars. Pivot ring aids in reducing friction and chattering. PTFE encapsulated. Autoclavable.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371090005
    • LENGTH INCHES5/8
    • DIAMETER MM8
    • DIAMETER INCHES5/16
    • DESCRIPTIONOctagon Spinbar® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORYellow
    • PACKAGE QUANTITY50
    • SHAPEOctagon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed