Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Round Spinbar Magnetic Stirring Bar with Tapered Ends, 1-9/16"L x 3/8" Dia., White, 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Round Spinbar Magnetic Stirring Bar with Tapered Ends, 1-9/16"L x 3/8" Dia., White, 1/PK - Pkg Qty 50

Item #: WBB1115595

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $272.50 Save up to 11%
$4.85 each

Sold in packages of 50

Price: $242.50
Product Information
Customer Review
Product Q&A
Bel-Art Round Spinbar Magnetic Stirring Bar with Tapered Ends, 1-9/16"L x 3/8" Dia., White, 1/PK

Round magnetic stirring bars with tapered ends have a naturally centered pivot point, eliminating the need for a separate pivot ring. Smooth surface and the slightly raised ends on these bars facilitate efficient movement through solutions. End diameters are 1 mm less than center diameter. PTFE encapsulated. Autoclavable.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371130409
    • LENGTH INCHES1-9/16
    • DIAMETER MM9
    • DIAMETER INCHES1/3
    • DESCRIPTIONRound Spinbar® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY50
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed