Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Saturn Spinbar® Magnetic Stirring Bar 371160002, PTFE, 1-1/2"L, White, 1/PK - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Saturn Spinbar® Magnetic Stirring Bar 371160002, PTFE, 1-1/2"L, White, 1/PK - Pkg Qty 20

Item #: WBB1115596

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $521.00 Save up to 10%
$23.50 each

Sold in packages of 20

Price: $470.00
Product Information
Customer Review
Product Q&A
Bel-Art Saturn Spinbar® Magnetic Stirring Bar 371160002, PTFE, 1-1/2"L, White, 1/PK

Many magnetic stirring bars can be impeded by powders in a liquid, but the Saturn Spinbar® Magnetic Stirring Bar rises to this stirring challenge. A large sphere at the bar's center lifts the stirring bar ends while spinning thereby reducing the surface contact area to allow the bar to spin with decreased drag. The stirring bar is available with a length of 40 mm (1-1/2") to match with a wide variety of vessels with both round and flat bottoms. Saturn Spinbar® Magnetic Stirring Bars are PTFE coated. Bars are autoclavable at 121°C (250°F).

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371160002
    • LENGTH INCHES1-9/16
    • DIAMETER INCHES5/16
    • DESCRIPTIONSaturn Spinbar® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed