Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With All Sizes

Bel-Art Spinbar Disposable Magnetic Stir Bar 371120001, PTFE, 1"L x 5/16" Dia., White, 100/PK

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Spinbar Disposable Magnetic Stir Bar 371120001, PTFE, 1"L x 5/16" Dia., White, 100/PK

Item #: WBB1115566

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.45 Save up to 5%
Price: $ 146.95
Product Information
Customer Review
Product Q&A
Bel-Art Spinbar Disposable Magnetic Stir Bar 371120001, PTFE, 1"L x 5/16" Dia., White, 100/PK

Ideal for single use applications such as for reactions involving radioactive reagents or when cross contamination might be a concern. The multifaceted stirring bar surface adds turbulence relative to similar size smooth cylindrical stirring bars. PTFE encapsulated and autoclave safe.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371120001
    • LENGTH INCHES1
    • DIAMETER MM8
    • DIAMETER INCHES5/16
    • DESCRIPTIONSpinbar ® Disposable Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY100/Bag
    • SHAPEPolygon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed