Shown With All Sizes

Bel-Art Spinbar Disposable Magnetic Stir Bar 371120016, PTFE, 1-5/8"L x 5/16" Dia., White, 100/PK

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Spinbar Disposable Magnetic Stir Bar 371120016, PTFE, 1-5/8"L x 5/16" Dia., White, 100/PK

Item #: WBB1115611

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.35 Save up to 6%
Price: $ 173.95
Product Information
Customer Review
Product Q&A
Bel-Art Spinbar Disposable Magnetic Stir Bar 371120016, PTFE, 1-5/8"L x 5/16" Dia., White, 100/PK

Ideal for single use applications such as for reactions involving radioactive reagents or when cross contamination might be a concern. The multifaceted stirring bar surface adds turbulence relative to similar size smooth cylindrical stirring bars. PTFE encapsulated and autoclave safe.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371120016
    • LENGTH INCHES1-5/8
    • DIAMETER MM8
    • DIAMETER INCHES5/16
    • DESCRIPTIONSpinbar ® Disposable Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY100/Bag
    • SHAPEPolygon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed