Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With All Color Options

Bel-Art Spinbar Flexible Magnetic Retriever 377740111, 1-3/8"L x 5/8" Dia., Red, 1/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Spinbar Flexible Magnetic Retriever 377740111, 1-3/8"L x 5/8" Dia., Red, 1/PK - Pkg Qty 10

Item #: WBB1115718

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 10

Price: $429.50
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Spinbar Flexible Magnetic Retriever 377740111, 1-3/8"L x 5/8" Dia., Red, 1/PK

Flexible, PTFE rod with a powerful Alnico PTFE coated magnet for retrieving magnetic stirring bars from containers or non-magnetic sink drains and traps. Flexible white rod is 33 cm (13") long. Autoclavable.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER377740111
    • LENGTH INCHES1-3/8
    • DIAMETER MM16-1/2
    • DIAMETER INCHES5/8
    • DESCRIPTIONSpinbar® Flexible Magnetic Retriever
    • CONSTRUCTIONPTFE
    • COLORRed
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed