Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Spinpak Magnetic Stirring Bar Assortment 371620000, Teflon Coated Micro (Flea) Bars, 6/PK - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Spinpak Magnetic Stirring Bar Assortment 371620000, Teflon Coated Micro (Flea) Bars, 6/PK - Pkg Qty 20

Item #: WBB1115525

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.00 Save up to 7%
$28.95 each

Sold in packages of 20

Price: $579.00
Product Information
Customer Review
Product Q&A
Bel-Art Spinpak Magnetic Stirring Bar Assortment 371620000, Teflon Coated Micro (Flea) Bars, 6/PK

Think Small Pack Six Flea Micro Spinbar® Magnetic Stirring Bars, PTFE coated. Contains two of each: 8 x 1-1/2 mm 7 x 2 mm 10 x 3 mm. 4 assortments of stirring bars to choose from.

Features:
  • Flea Micro Spinbars: Think Small pack
  • Color-coded bars, with pivot rings
Priced per Pack of 6, 20 Minimum order quantity



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371620000
    • LENGTH INCHESAssorted
    • DIAMETER INCHES--
    • DESCRIPTIONSpinpak® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY20 Units of 6 Pieces/Pack
    • SHAPEAssorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed